SKF

SKF Needle Roller and Cage Assembly Single row K 25X29X13

  • ERIKS:24003627
  • Manufacturer:7316577125170
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€11.66/ pieceexcl. VAT

€14.11incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
25 mm
Outer Diameter
29 mm
Width
13 mm
Number of rows
Single row
Alternatives

€5.68/ pieceexcl. VAT

€6.87incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026