

€22.95/ pieceexcl. VAT
€27.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 20 mm |
Outer Diameter | 30 mm |
Width | 30 mm |
Number of rows | Single row |
€11.16/ pieceexcl. VAT
€13.50incl. VAT
Estimated delivery date - 10/11/2026