SKF

SKF Needle Roller and Cage Assembly Single row K 20X28X20

  • ERIKS:24003618
  • Manufacturer:7316577712233
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€18.02/ pieceexcl. VAT

€21.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
20 mm
Outer Diameter
28 mm
Width
20 mm
Number of rows
Single row
Alternatives

€10.09/ pieceexcl. VAT

€12.21incl. VAT

Estimated delivery date - 10/11/2026