SKF

SKF Needle Roller and Cage Assembly Single row K 20X24X13

  • ERIKS:23766208
  • Manufacturer:7316570813722
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€10.66/ pieceexcl. VAT

€12.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
20 mm
Outer Diameter
24 mm
Width
13 mm
Number of rows
Single row
Alternatives
Product Image

INA Needle Roller and Cage Assembly Single row K20X24X13-A/0-7

  • Eriks:24202253
  • Manufacturer:K20X24X13-A/0-7

€5.18/ pieceexcl. VAT

€6.27incl. VAT

Estimated delivery date - 10/11/2026