SKF

SKF Needle Roller and Cage Assembly Single row K 19X23X17

  • ERIKS:24003615
  • Manufacturer:7316571014210
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€11.44/ pieceexcl. VAT

€13.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
19 mm
Outer Diameter
23 mm
Width
17 mm
Number of rows
Single row