

€17.63/ pieceexcl. VAT
€21.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 18 mm |
Outer Diameter | 25 mm |
Width | 22 mm |
Number of rows | Single row |
€8.77/ pieceexcl. VAT
€10.61incl. VAT
Estimated delivery date - 10/11/2026