

€19.10/ pieceexcl. VAT
€23.11incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 18 mm |
Outer Diameter | 24 mm |
Width | 20 mm |
Number of rows | Single row |
€9.48/ pieceexcl. VAT
€11.47incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026