SKF

SKF Needle Roller and Cage Assembly Single row K 18X24X12

  • ERIKS:23766207
  • Manufacturer:7316570652802
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€13.49/ pieceexcl. VAT

€16.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
18 mm
Outer Diameter
24 mm
Width
12 mm
Number of rows
Single row
Alternatives
Product Image

INA Needle Roller and Cage Assembly Single row K18X24X12-A/0-7

  • Eriks:11670962
  • Manufacturer:K18X24X12-A/0-7

€7.54/ pieceexcl. VAT

€9.12incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026