SKF

SKF Needle Roller and Cage Assembly Single row K 18X22X13

  • ERIKS:24003609
  • Manufacturer:7316570300581
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€16.04/ pieceexcl. VAT

€19.41incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
18 mm
Outer Diameter
22 mm
Width
13 mm
Number of rows
Single row
Alternatives

€5.89/ pieceexcl. VAT

€7.13incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026