

€14.71/ pieceexcl. VAT
€17.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 20 mm |
Number of rows | Single row |
€8.20/ pieceexcl. VAT
€9.92incl. VAT
Estimated delivery date - 10/11/2026