SKF

SKF Needle Roller and Cage Assembly Single row K 16X22X16

  • ERIKS:24003606
  • Manufacturer:7316570931785
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€13.66/ pieceexcl. VAT

€16.53incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
16 mm
Outer Diameter
22 mm
Width
16 mm
Number of rows
Single row
Alternatives

€7.63/ pieceexcl. VAT

€9.23incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026