

€8.00/ pieceexcl. VAT
€9.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 15 mm |
Outer Diameter | 19 mm |
Width | 13 mm |
Number of rows | Single row |
€4.49/ pieceexcl. VAT
€5.43incl. VAT
Estimated delivery date - 10/11/2026