SKF

SKF Needle Roller and Cage Assembly Single row K 12X17X13 TN

  • ERIKS:24003599
  • Manufacturer:7316571045962
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a plastic cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€9.48/ pieceexcl. VAT

€11.47incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
12 mm
Outer Diameter
17 mm
Width
13 mm
Number of rows
Single row