




€2,492.28/ pieceexcl. VAT
€3,015.66incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LHMF 300 |
Type | Mounting or Dismounting Fluid |
Application | Lubricant |
Recommended for | Suitable for mounting bearings with drive up method in evironments of 0 °C to 35 ° C and for dismounting with the oil injection method in environments of 0 °C to 10 °C |
Packaging | Container |
Volume | 205 l |
Base oil viscosity at 40°C | 116 cSt |
Base oil viscosity at 100°C | 17.5 cSt |
Density | 0.88 g/cm³ |
Colour | Amber |
Freeze protection | -30 °C |
Pour point | -22 °C |
Flash point | 213 °C |
Burning point | 213 °C |
Approval | Rust test, ASTM D665 A/B: Pass Cleanliness, ISO 4406:2021 18/17/13: Pass |
Operating temperature | from -5 to 45 °C |
Temperature range | from -5 to 45 °C |
Capacity | 205 |
Type | Mounting or Dismounting Fluid |