SKF

SKF Miniature groove ball bearing double sealed 626-2RSH/C3LHT23

  • ERIKS:23282885
  • Manufacturer:7316571839912
Image 1
Overview

This deep groove ball bearing features a 6 mm inner diameter and 19 mm outer diameter engineered for high-speed applications. Designed with integrated seals it offers a limiting speed of 24000 r/min and a load rating of 2.34 kN. The 6 mm width supports space-constrained assemblies ensuring suitability in compact mechanical systems.

Features
  • 6 mm width enables integration into space-limited mechanical assemblies for versatile use
  • Sealed design protects internal components from contaminants reducing maintenance requirements
  • Limiting speed of 24000 r/min supports demanding high-speed operating conditions
  • Load rating of 2.34 kN provides reliable performance under moderate radial loads
  • Deep groove construction enhances operational stability for precise rotational movement
Application & Usage
  • Used with compact electric motors in automation equipment
  • Ideal for small gearbox assemblies requiring high-speed rotation
  • Compatible with miniature pump shafts in precision devices
Save to list

€8.93/ pieceexcl. VAT

€10.81incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62