






€3.48/ pieceexcl. VAT
€4.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 626 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 2.34 kN |
Static load rating | 0.95 kN |
Reference speed | 80000 rpm |
Limiting speed | 50000 rpm |