






€4.70/ pieceexcl. VAT
€5.69incl. VAT
9 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 623 |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 10 mm |
Width | 4 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.54 kN |
Static load rating | 0.18 kN |
Reference speed | 130000 rpm |
Limiting speed | 80000 rpm |