SKF

SKF Miniature ball bearing Steel Open 619/9

  • ERIKS:23758078
  • Manufacturer:7316577121875
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€13.46/ pieceexcl. VAT

€16.29incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
619
Execution
Single row
Inner Diameter
9 mm
Outer Diameter
20 mm
Width
6 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No
Dynamic load rating
2.34 kN
Static load rating
0.98 kN
Reference speed
80000 rpm
Limiting speed
50000 rpm