SKF

SKF Miniature ball bearing Steel Open 618/6

  • ERIKS:23757951
  • Manufacturer:7316577121592
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€11.05/ pieceexcl. VAT

€13.37incl. VAT

109 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
618/
Execution
Single row
Inner Diameter
6 mm
Outer Diameter
13 mm
Width
3.5 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No
Dynamic load rating
0.715 kN
Static load rating
0.224 kN
Reference speed
110000 rpm
Limiting speed
67000 rpm