






€3.59/ pieceexcl. VAT
€4.34incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 609 |
Execution | Single row |
Inner Diameter | 9 mm |
Outer Diameter | 24 mm |
Width | 7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |