SKF

SKF Miniature ball bearing Steel Closure on one side 626-Z

  • ERIKS:23758742
  • Manufacturer:7316577092298
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€3.92/ pieceexcl. VAT

€4.74incl. VAT

20 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
626-
Execution
Single row
Inner Diameter
6 mm
Outer Diameter
19 mm
Width
6 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No
Dynamic load rating
2.34 kN
Static load rating
0.95 kN
Reference speed
80000 rpm
Limiting speed
50000 rpm