SKF

SKF Miniature ball bearing Stainless steel Open W 618/5

  • ERIKS:23771782
  • Manufacturer:7316570791174
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€17.56/ pieceexcl. VAT

€21.25incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
618
Execution
Single row
Inner Diameter
5 mm
Outer Diameter
11 mm
Width
3 mm
Material
Stainless steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard
With flange
No
Dynamic load rating
0.403 kN
Static load rating
0.143 kN
Reference speed
120000 rpm
Limiting speed
75000 rpm