






€18.27/ pieceexcl. VAT
€22.11incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | 618 |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 7 mm |
Width | 2 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Reference speed | 160000 rpm |
Limiting speed | 100000 rpm |