SKF

SKF Miniature ball bearing Stainless steel Open W 607

  • ERIKS:12176749
  • Manufacturer:7316570066982
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€26.08/ pieceexcl. VAT

€31.56incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
607
Execution
Single row
Inner Diameter
7 mm
Outer Diameter
19 mm
Width
6 mm
Material
Stainless steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard
With flange
No
Dynamic load rating
1.53 kN
Static load rating
0.585 kN
Reference speed
85000 rpm
Limiting speed
56000 rpm