






€18.24/ pieceexcl. VAT
€22.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 604 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 12 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Reference speed | 130000 rpm |
Limiting speed | 80000 rpm |