SKF

SKF Medium Induction heater 4,0–4,6 kVA, 400-460V/50-60Hz TIH 100M/MV

  • ERIKS:23770332
  • Manufacturer:7316572533277
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Medium induction heater with a 120 kg bearing heating capacity. Supplied standard with three yokes, allowing bearings with a bore diameter
from 20 mm (0.8 in.) up to a maximum weight of 120 kg (265 lb) to be heated. Capable of heating a 97 kg (215 lb) bearing in less than 20 minutes.
Save to list

€4,047.08/ pieceexcl. VAT

€4,896.97incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TIH
Type
Medium Induction Heater
Max. bearing weight
120 kg
Min. inner diameter
20 mm
Max. inner diameter
400 mm
Max. outer diameter
710 mm
Maximum width
155 mm
Max. power consumption
4.6 kV·A
Operating voltage
400-460 V
Frequency measuring voltage
50-60 Hz
Maximum temperature setting
250 °C
Weight
40
with cooling fan
No
Spare parts & accessories
Product Image

SKF Yoke 40x40x296mm TIH 100-Y6

  • Eriks:23770330
  • Manufacturer:TIH 100-Y6

€423.15/ pieceexcl. VAT

€512.01incl. VAT

Estimated delivery date - 11/11/2026
Product Image

SKF Trolley TIH T1

  • Eriks:23770344
  • Manufacturer:TIH T1

€1,039.55/ pieceexcl. VAT

€1,257.86incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

SKF Yoke 20x20x296mm TIH 100-Y3

  • Eriks:23770329
  • Manufacturer:TIH 100-Y3

€257.55/ pieceexcl. VAT

€311.64incl. VAT

1 In stock - Estimated delivery date 10/11/2026