

€923.04/ pieceexcl. VAT
€1,116.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 331 |
Assembly type | Matched set |
Inner Diameter | 110 mm |
Cup Outer diameter | 180 mm |
Total width | 116.96 mm |
Sealing | No |
With flange | No |