SKF

SKF Matched single row tapered roller bearing 32230/DF

  • ERIKS:13701224
  • Manufacturer:7316577449559
Image 1
Save to list

€4,679.09/ pieceexcl. VAT

€5,661.70incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
322
Assembly type
Matched set
Inner Diameter
150 mm
Cup Outer diameter
270 mm
Total width
154 mm
Sealing
No
With flange
No
Dynamic load rating
1341 kN
Static load rating
2280 kN
Reference speed
1400 rpm
Limiting speed
2400 rpm