

€3,469.56/ pieceexcl. VAT
€4,198.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 140 mm |
Cup Outer diameter | 250 mm |
Total width | 143.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1185 kN |
Static load rating | 2000 kN |
Reference speed | 1500 rpm |
Limiting speed | 2600 rpm |