

€3,243.99/ pieceexcl. VAT
€3,925.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 130 mm |
Cup Outer diameter | 230 mm |
Total width | 135.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1012 kN |
Static load rating | 1660 kN |
Reference speed | 1600 rpm |
Limiting speed | 2800 rpm |