

€1,888.24/ pieceexcl. VAT
€2,284.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 110 mm |
Cup Outer diameter | 200 mm |
Total width | 112 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 842 kN |
Static load rating | 1140 kN |
Reference speed | 2200 rpm |
Limiting speed | 3200 rpm |