

€1,380.08/ pieceexcl. VAT
€1,669.90incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 100 mm |
Cup Outer diameter | 180 mm |
Total width | 98 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 668 kN |
Static load rating | 880 kN |
Reference speed | 2400 rpm |
Limiting speed | 3600 rpm |