

€4,816.29/ pieceexcl. VAT
€5,827.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 240 mm |
Cup Outer diameter | 360 mm |
Total width | 152 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1695 kN |
Static load rating | 3550 kN |
Reference speed | 950 rpm |
Limiting speed | 1600 rpm |