

€4,309.84/ pieceexcl. VAT
€5,214.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 220 mm |
Cup Outer diameter | 340 mm |
Total width | 152 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1637 kN |
Static load rating | 3350 kN |
Reference speed | 1000 rpm |
Limiting speed | 1700 rpm |