

€3,912.37/ pieceexcl. VAT
€4,733.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 190 mm |
Cup Outer diameter | 290 mm |
Total width | 128 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1381 kN |
Static load rating | 2400 kN |
Reference speed | 1300 rpm |
Limiting speed | 2000 rpm |