SKF

SKF Matched single row tapered roller bearing 32036 X/DF

  • ERIKS:23756784
  • Manufacturer:7316570950502
Image 1
Save to list

€3,487.15/ pieceexcl. VAT

€4,219.45incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
320
Assembly type
Matched set
Inner Diameter
180 mm
Cup Outer diameter
280 mm
Total width
128 mm
Sealing
No
With flange
No
Dynamic load rating
1360 kN
Static load rating
2320 kN
Reference speed
1400 rpm
Limiting speed
2200 rpm