

€2,775.33/ pieceexcl. VAT
€3,358.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 160 mm |
Cup Outer diameter | 240 mm |
Total width | 102 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 912 kN |
Static load rating | 1560 kN |
Reference speed | 1600 rpm |
Limiting speed | 2400 rpm |