

€2,023.70/ pieceexcl. VAT
€2,448.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 150 mm |
Cup Outer diameter | 225 mm |
Total width | 96 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 782 kN |
Static load rating | 1320 kN |
Reference speed | 1800 rpm |
Limiting speed | 2600 rpm |