

€1,736.11/ pieceexcl. VAT
€2,100.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 140 mm |
Cup Outer diameter | 210 mm |
Total width | 90 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 692 kN |
Static load rating | 1160 kN |
Reference speed | 1900 rpm |
Limiting speed | 2800 rpm |