

€923.33/ pieceexcl. VAT
€1,117.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 120 mm |
Cup Outer diameter | 180 mm |
Total width | 76 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 513 kN |
Static load rating | 830 kN |
Reference speed | 2200 rpm |
Limiting speed | 3400 rpm |