

€1,203.01/ pieceexcl. VAT
€1,455.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 110 mm |
Cup Outer diameter | 170 mm |
Total width | 76 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 494 kN |
Static load rating | 780 kN |
Reference speed | 2400 rpm |
Limiting speed | 3600 rpm |