

€548.78/ pieceexcl. VAT
€664.02incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 85 mm |
Cup Outer diameter | 130 mm |
Total width | 58 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 293 kN |
Static load rating | 450 kN |
Reference speed | 3200 rpm |
Limiting speed | 4800 rpm |