

€527.61/ pieceexcl. VAT
€638.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 80 mm |
Cup Outer diameter | 125 mm |
Total width | 58 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 288 kN |
Static load rating | 430 kN |
Reference speed | 3200 rpm |
Limiting speed | 5000 rpm |