SKF

SKF Matched single row tapered roller bearing 31330 X/DF

  • ERIKS:13457755
  • Manufacturer:7316577448880
Image 1
Save to list

€5,722.66/ pieceexcl. VAT

€6,924.42incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
313
Assembly type
Matched set
Inner Diameter
150 mm
Cup Outer diameter
320 mm
Total width
164 mm
Sealing
No
With flange
No
Dynamic load rating
1427 kN
Static load rating
2040 kN
Reference speed
1100 rpm
Limiting speed
2000 rpm