

€2,804.00/ pieceexcl. VAT
€3,392.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 150 mm |
Cup Outer diameter | 320 mm |
Total width | 82 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 832 kN |
Static load rating | 0 kN |
Reference speed | 1400 rpm |
Limiting speed | 2000 rpm |