SKF

SKF Matched single row tapered roller bearing 31328 X/DF

  • ERIKS:13457753
  • Manufacturer:7316577448866
Image 1
Save to list

€5,193.67/ pieceexcl. VAT

€6,284.34incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
313
Assembly type
Matched set
Inner Diameter
140 mm
Cup Outer diameter
300 mm
Total width
154 mm
Sealing
No
With flange
No
Dynamic load rating
1264 kN
Static load rating
1800 kN
Reference speed
1200 rpm
Limiting speed
2200 rpm