

€2,271.15/ pieceexcl. VAT
€2,748.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 140 mm |
Cup Outer diameter | 300 mm |
Total width | 77 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 737 kN |
Static load rating | 900 kN |
Reference speed | 1500 rpm |
Limiting speed | 2200 rpm |