

€1,851.79/ pieceexcl. VAT
€2,240.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 130 mm |
Cup Outer diameter | 280 mm |
Total width | 72 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 647 kN |
Static load rating | 780 kN |
Reference speed | 1600 rpm |
Limiting speed | 2400 rpm |