

€1,557.95/ pieceexcl. VAT
€1,885.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 120 mm |
Cup Outer diameter | 260 mm |
Total width | 68 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 578 kN |
Static load rating | 695 kN |
Reference speed | 1700 rpm |
Limiting speed | 2400 rpm |