

€3,460.71/ pieceexcl. VAT
€4,187.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 110 mm |
Cup Outer diameter | 240 mm |
Total width | 126 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 841 kN |
Static load rating | 1160 kN |
Reference speed | 1500 rpm |
Limiting speed | 2800 rpm |